Description
Superstrut® Z-shaped steel fitting with hot-dip galvanized finish. For attaching D series channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Z-Shape Fitting | Length | 2-1/8 in |
| Material | Steel | Depth | 1 in |
| Thickness | 1/4 in | Hole Size | 9/16 in |
| Finish | Hot-Dipped Galvanized | For Use With | D Series Channels |
| Application | For Metal Framing Applications and U-Profile | UPC | 616013106365 |
Packages
| 25 - UNIT - (25) |