Description
Superstrut® Long spring nut made of electro galvanized finish. Suitable for all E and H series channel and inserts.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Long Spring Nut | Size | 1/2 in |
| Material | Steel | Color/Finish | Electro Galvanized |
| Type | Standard | Series/Model | 100 Series |
| For Use With | E and H Series Channels and Inserts | Application | For use with E and H Series Channels and Inserts |
| UPC | 786210087337 |
Packages
| 1 - UNIT - 1 |