Abbotsford
CSPN219SS6C

ABB 3-1/2 inch x 5-3/8 inch Superstrut® 90 Degree Corner Plate

Price $90.4847 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:N219SS6C
Country of origin:Canada

Description

Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Corner Plate Type 90°
Length 5-3/8 in Width 1-5/8 in
Height 3-1/2 in Material 316 Stainless Steel
Hole Size 9/16 in Color/Finish Gold Galvanized
Application Suitable for U Profile UPC 616013095270

Packages

1 - UNIT - 1