Abbotsford
CSPSI40012EGC

ABB SI400-1/2EGC Spot insert kit 450lb SUPERSTRUT

Price $30.4190 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SI400-1/2EGC
Country of origin:Canada

Description

SUPERSTRUT® spot insert kit 3/8-16 inch thread size, 2 x 5/8 inch outer diameter insert.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Spot Insert Kit Size 450 lb
Material Steel Type Channels and Concrete Inserts
Finish Galvanized Dimensions 1-1/4 in L
UPC 786210248288

Packages

10 - UNIT - (10)