Description
Fitting are used with 12, 14 or 16 gauge channels. For metal framing applications.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Support Bracket | Number of Holes | 4 |
| Material | Steel | Type | Brackets & Braces |
| Series/Model | 200 | Dimensions | 5.87 in H x 4-3/4 in L |
| Color/Finish | Gold Galvanized | For Use With | A1200/A1400 or B1202/B1402 Channel |
| Application | For use in Metal Framing Applications | UPC | 616013272459 |
Packages
| 10 - UNIT - (10) |