Description
Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel. Bracket Length 11-1/2 Inches, Hole to Hole 3-1/4 Inches, Channel Length 32-1/2 Inches, Design Load 750 Pounds, Hot-Dip Galvanized Steel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Cantilever Bracket | Material | Steel |
| Type | Retaining | Dimensions | 825.5 mm L |
| Color/Finish | Hot-Dipped Galvanized | For Use With | 12, 14 or 16 ga Channels |
| Application | Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. | UPC | 786210492308 |
Packages
| 1 - UNIT - 1 |