Description
Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel Bracket | Material | Steel |
| Type | Retaining, Cantilever Half-Slot | Dimensions | 12 in L |
| Color/Finish | Hot-Dipped Galvanized | Application | May be installed inverted with no change in load ratings. |
| UPC | 786210087436 |
Packages
| 1 - UNIT - 1 |