Abbotsford
CSPS25024SS6C

ABB ELECTRIFICATION CANADA INC S250-24SS6C CANT HS CHNL BRKT LEN 24IN 316SS

Price $347.6856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S250-24SS6C

Description

Bracket, Cantilever Half-Slot Channel, Length 24 Inches, Height 4-5/8 Inches, Design Load 400 Pounds, Type 316 Stainless Steel


Made or assembled in Canada.

Specifications

Brand Name Superstrut Number of Holes 2
Material Stainless Steel Type Brackets & Braces
Application For use in metal framing applications UPC 626490193215

Packages

1 - UNIT - 1