Description
SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. 350 lb weight/C, 550lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Bracket | Size | 1-5/8 in W x 1/4 in T |
| Number of Holes | 2 | Material | Carbon Steel |
| Type | U-Shape | Load Capacity | 550 lb |
| Hole Size | 9/16 in | Hole Spacing | 13/16 in End, 1-7/8 in Center |
| Dimensions | 20 in L x 4-5/8 in H | Color/Finish | Hot Dip Galvanized |
| For Use With | Metal Framing | UPC | 786210098241 |
Packages
| 1 - UNIT - 1 |