Abbotsford
CSPS2506HDGC

ABB S250-6HDGC Superstrut® Bracket Retaining

Price $71.8378 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S250-6HDGC
Country of origin:Canada

Description

Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Retaining Color/Finish Hot-Dipped Galvanized
Application May be installed inverted with no change in load ratings. UPC 786210087429

Packages

1 - UNIT - 1