Abbotsford
CSPS25114HDGC

ABB 14 inch x 6-1/4 inch Superstrut® Back to Back Cantilever Channel Bracket, Hot-Dip Galvanized Steel

Price $95.0814 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S251-14HDGC
Country of origin:Canada

Description

Bracket, Back to Back Cantilever Channel, Length 14 Inches, Height 6-1/4 Inches, Design Load 1,050 Pounds, Hot-Dip Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Mounting Wall Material Steel
Type Retaining, Back to Back Cantilever Load Capacity 7.339 kN
Dimensions 14 in L x 6-1/4 in H Color/Finish Hot-Dipped Galvanized
UPC 786210098968

Packages

1 - UNIT - 1