Abbotsford
CSPS25136HDGC

ABB 36 inch x 6-1/4 inch Superstrut Back to Back Cantilever Channel Bracket, Hot-Dip Galvanized Steel

Price $196.3357 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S251-36HDGC
Country of origin:Canada

Description

Superstrut® Bracket made of hot dipped galvanized carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. Length 36 Inches, Height 6-1/4 Inches, Design Load 500 Pounds, Hot-Dip Galvanized Steel.

Specifications

Brand Name ABB Number of Holes 2
Material Steel UPC 616013117200

Packages

1 - UNIT - 1