Abbotsford
CSPS25612HDGC

ABB S256-12HDGC Superstrut® Channel Bracket Retaining, Cantilever Half-Slot 12 in L

Price $55.6184 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S256-12HDGC
Country of origin:Canada

Description

Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Material Steel
Type Retaining, Cantilever Half-Slot Dimensions 12 in L
Color/Finish Hot-Dipped Galvanized Application When installed in inverted position reduce load rating 40%.
UPC 786210058320

Packages

1 - UNIT - 1