Abbotsford
CSPS25624HDGC

ABB S256-24HDGC Bracket U-shaped carbon steel 24in SUPERSTRUT

Price $73.7649 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S256-24HDGC
Country of origin:Canada

Description

SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. 451 lb weight/C, 250lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Size 1-5/8 in W x 1/4 in T
Number of Holes 1 Material Carbon Steel
Type U-Shape Load Capacity 250 lb
Hole Size 9/16 in Hole Spacing 13/16 in End, 1-7/8 in Center
Dimensions 24 in L x 3-1/2 in H Color/Finish Hot Dip Galvanized
For Use With Metal Framing UPC 786210085548

Packages

1 - UNIT - 1