Abbotsford
CSPS20314HDG

ABB S203-14HDG Superstrut® Support Bracket Retaining 14-1/2 in L x 5-3/8 in H

Price $108.9077 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S203-14HDG
Country of origin:Canada

Description

SUPERSTRUT® U-shaped bracket made of carbon steel with hot dipped galvanized finish. For metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 325 lb weight/C, 1200lb design load, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Support Bracket Material Aluminum
Type Retaining Dimensions 14-1/2 in L x 5-3/8 in H
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application For U-Profile UPC 786210561622

Packages

1 - UNIT - 1