Abbotsford
CSPS205

ABB S205 Bracket carbon steel 4x10-1/2in SUPERSTRUT

Price $82.0515 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S205

Description

SUPERSTRUT® GOLDGALV® Bracket made of carbon steel. For metal framing, Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 264 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Material Steel
Type 90° Application For Metal Framing Applications
UPC 616013259290

Packages

1 - UNIT - 1