Description
Bracket for use with metal framing. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Angle Bracket | Mounting | Wall |
| Material | Steel | Type | 90° |
| Load Capacity | 1000 lb A1200 Series, 750 lb A1400 Series | Hole Size | 9/16 in |
| Dimensions | 16-1/2 in L x 1-5/8 in W x 6 in H | Color/Finish | Gold Galvanized |
| For Use With | A1200 and A1400 Series Channels | Application | For Metal Framing Applications |
| UPC | 616013259351 |
Packages
| 1 - UNIT - 1 |