Description
Bracket, 90 Degree, Height 6 Inches, Length 18-1/2 Inches, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Design Uniform Load 1,000 Pounds (A1200 Series) 750 Pounds (A1400 Series), Steel
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Superstrut® |
| Item Name | Bracket | Material | Steel |
| Type | Corrosion-Resistant | Load Capacity | 1000 lb |
| Hole Size | 9/16 in | Dimensions | 18-1/2 in L x 1-5/8 in W x 6 in H |
| Color/Finish | Gold Galvanized | Application | For Use in Metal Framing Applications |
| UPC | 616013148426 |
Packages
| 1 - UNIT - 1 |