ABB TR292 Superstrut® Trolley 2-Wheel Gold Galvanized
Description
Two wheel trolley with electro galvanized standard finish. It can be used for series A, E and H channels. Frictionless needle bearings with safety factor of 5.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Trolley | Material | Steel |
| Type | 2-Wheel | Color/Finish | Gold Galvanized |
| Application | For Metal Framing Applications | UPC | 616013288399 |
Packages
| 1 - UNIT - 1 |