Abbotsford
CSPTR294

ABB TR294 Superstrut® Trolley 4-Wheel Gold Galvanized

Price $104.8283 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TR294

Description

Four wheel trolley with electro galvanized standard finish. It can be used for series A, E and H channels. Frictionless needle bearings with safety factor of 5.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Trolley Material Steel
Type 4-Wheel Color/Finish Gold Galvanized
Application For Metal Framing Applications UPC 616013288412

Packages

1 - UNIT - 1