Abbotsford
CSPX289HDGC

ABB 4-Hole Superstrut® Internal 90 Degree Angle Fitting, Hot Dipped Galvanized

Price $32.7052 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:X289HDGC
Country of origin:Canada

Description

90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type Internal
Number of Holes 4 Material Steel
Mounting Type Wall Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210600543

Packages

1 - UNIT - 1