Abbotsford

ABB X299 Superstrut® 90° Angle Fitting 1-5/8 in Lx 1-5/8 in Wx 2-5/8 in D

Price $19.4486 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:X299

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type 90°, Long Bushed
Number of Holes 2 Length 1-5/8 in
Width 1-5/8 in Material Steel
Depth 2-5/8 in Hole Size 9/16 in
Hole Spacing 1-7/8 in Finish GoldGalv
Color Gold Application For Metal Framing
UPC 616013260203

Packages

25 - UNIT - (25)