×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford

ABB X201 Bracket 90° GoldGalv steel 1-7/8x4-7/8"

Price $15.4456 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:X201

Description

Superstrut® L-shaped steel bracket with GoldGalv® finish.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Number of Holes 1
Material Steel Type 90°, L-Shape
Dimensions 4.875 in L x 1.625 in W Color/Finish Gold Galvanized
Application For Metal Framing Applications UPC 616013237809

Packages

25 - UNIT - (25)