Abbotsford
CSPX207SS6C

ABB ELECTRIFICATION CANADA INC X207SS6C Bracket flat 316SS 5-3/8"

Price $47.7476 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:X207SS6C

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Splice Bracket Number of Holes 4
Material 316 Stainless Steel Type Fittings, Brackets & Hardware
Hole Size 9/16 in Dimensions 7-1/4 in L x 1.625 in W
For Use With Fittings and Brackets with 12, 14 or 16 ga Channel Application For Metal Framing Applications
UPC 616013095287

Packages

1 - UNIT - 1