Abbotsford
CSPX204HDG

ABB X204HDG Bracket 90° hot-dip galvanized steel 3-3/4x6-3/8"

Price $142.2315 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:X204HDG

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Material Steel
Type 90°, Corner Plate Dimensions 6-3/8 in L x 1.875 in W x 3.75 in H
Color/Finish Hot-Dip Galvanized For Use With Fittings and Brackets with 12, 14 or 16 ga Channel
Application For Metal Framing Applications UPC 616013085967

Packages

1 - UNIT - 1