Description
Superstrut® fittings and brackets are manufactured from hot rolled carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Splice Plate | Connection Size | 9/16 in |
| Material | Steel | Color | Gold |
| Finish | Gold-Galvanized | Type | 4 Hole |
| Dimensions | 7-1/4 in L x 1-5/8 in W | Application | Metal Framing Applications |
| UPC | 616013260050 |
Packages
| 25 - UNIT - (25) |