Abbotsford
ABBAB202HDGC

ABB 2 inch x 1-7/8 inch Superstrut® 90 Degree Fitting, Hot-Dip Galvanized Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AB202HDGC

Description

90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type 90 degree Angle Fittings
Length 2 in Thickness 1/4 in
Material Steel Depth 1-7/8 in
Mounting Type Wall Finish Hot-Dipped Galvanized
Application For Metal Framing Applications UPC 786210054926

Packages

1 - UNIT - 1