Abbotsford
ABBAB213HDGC

ABB 4-1/8 inch x 3-1/2 inch Superstrut 90 Degree Left Facing Universal Shelf Bracket

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB213HDGC

Description

Left Facing 90 Degree Universal Shelf Bracket, Length 3-1/2 Inches, Height 4-1/8 Inches, Width 1-5/8 Inch, Hole Size 9/16 Inch, Hot-Dip Galvanized Steel. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Wall Connecting Angle, Universal, 90° Dimensions 3-1/2 x 1-5/8 x 4-1/2 in
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210562834

Packages

1 - UNIT - 1