Abbotsford
ABBAB214SS6

ABB Right Facing 90 Degree Universal Shelf Bracket, Stainless Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AB214SS6
Country of origin:Canada

Description

Bracket, Right Facing 90 Degree Universal Shelf, Length 3-1/2 Inches, Height 4-1/8 Inches, Width 1-5/8 Inch, Hole Size 9/16 Inch, Type 316 Stainless Steel


Made or assembled in Canada.

Specifications

Brand Name ABB Number of Holes 5
Material Stainless Steel UPC 786210348537

Packages

1 - UNIT - 1