ABB 3-1/2 inch x 1-11/16 inch Square Post Base Connector, Stainless Steel
Description
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Stainless Steel
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Post Base | Type | 4 Holes |
| Size | 6 x 6 in Base | Material | Stainless Steel |
| Finish | Galvanic/Electrolytic Zinc Plated | Dimensions | 1-11/16 in W x 3-1/2 in H |
| made_in_canada_B2B | Y | Number of Holes | 4 |
| Application | For Metal Framing Applications | UPC | 786210348575 |
Packages
| 1 - UNIT - 1 |