Abbotsford
ABBAW224HDGC

ABB 5-7/16 inch Wing Shape Fitting, Hot-Dip Galvanized Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AW224HDGC
Country of origin:Canada

Description

Fitting, Wing Shape, Length 5-7/16 Inches, Height 3-7/8 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 9/16 Inch, Hot-Dip Galvanized Steel


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Wing Shape Fitting Type Fittings and Brackets
Length 5-7/16 in Material Steel
Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210055275

Packages

1 - UNIT - 1