Abbotsford
ABBS25114HDGC

ABB 14 inch x 6-1/4 inch Superstrut Back to Back Cantilever Channel Bracket

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:S251-14HDGC
Country of origin:Canada

Description

SUPERSTRUT® bracket manufactured from hot rolled carbon steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Channel Bracket Number of Holes 2
Mounting Wall Material Steel
Type Retaining, Back to Back Cantilever Load Capacity 7.339 kN
Dimensions 14 in L x 6-1/4 in H Color/Finish Hot-Dipped Galvanized
UPC 786210098968

Packages

1 - UNIT - 1