Description
Bracket, Back to Back Cantilever Channel, Length 14 Inches, Height 6-1/4 Inches, Design Load 1,050 Pounds, Type 316 Stainless Steel
Specifications
| Brand Name | ABB | Number of Holes | 2 |
| Material | Stainless Steel | UPC | 616013121689 |
Packages
| 1 - UNIT - 1 |