Abbotsford
PANPWBIB4BL

PANDUIT 4 inch Wire Basket 90 Degree Radius Intersection, Black

Price $107.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWBIB4BL
Documents Documents

Description

The radius intersection allows you to build tees or crosses in the wire basket. It is intended to be used for 4" high basket. It comes in black finish

Specifications

Brand Name Panduit Material Steel
Type Wire Basket Radius Intersection Color Black
UPC 613056804272

Packages

1 - UNIT - 1