Abbotsford
PANPWBPF6X18EZ

PANDUIT 6 inch x 18 inch Formed Tee Fitting, Electro Zinc

Price $304.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PWBPF6X18EZ
Documents Documents

Description

The Formed Tee Fitting provides the needed coverage for a 90 degree turn. The formed tee comes complete with a base liner,two brackets and two side liners in order to protect cables from any sharp edges. The tee fitting also comes with two mounting hole locations to be used with threaded rod. This formed tee is intended for a 6" wide basket with a 18" side wall.

Specifications

Brand Name Panduit Material Steel
Type Wire Basket Tee-Intersection Bracket Color Silver
UPC 613056816725

Packages

1 - UNIT - 1