Abbotsford
SCESPLY40

IPEX 4-inch Split Wye – Solvent Weld

Price $62.4968 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029054
Country of origin:Canada

Description

Available in 2" to 4" sizes, Super Duct DBII Split Wyes allow you to branch off from an existing duct line while providing you with a water and concrete tight seal.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Split Wye Connection Size 4 in
Connection Type Solvent Weld Material PVC
Finish Untreated UPC 622454290549

Packages

1 - UNIT - 1 18 - UNIT - 18