Abbotsford
TAB05033

ABB 05033 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 25 mm W

Price $12.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05033

Description

Wiring Duct 25 X 30 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 25 mm
Depth 30 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614191600

Packages

1 - UNIT - 1