Abbotsford
TAB05063

ABB 05063 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 25 mm W

Price $20.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05063

Description

Wiring Duct 25 X 60 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 25 mm
Depth 60 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614191969

Packages

34 - UNIT - (34)