Abbotsford
TAB05096

ABB 05096 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 60 mm W

Price $23.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05096

Description

Wiring Duct 60 X 100 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 60 mm
Depth 100 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614192287

Packages

20 - UNIT - (20)