ABB 05187 Wiring Duct Bottom Perforated Slotted Thermoplastic Gray 2 m Lx 60 mm W
Description
Flexible thermoplastic wiring ducts are ideal for every situation in which wiring is subject to flexion or torsion. A new design of wiring ducts with circular knockouts in the sides to facilitate branch connections using rigid and corrugated conduits has also been introduced for environments in which cables require greater protection against external agents.
Specifications
| Brand Name | ABB | Item Name | Wiring Duct |
| Type | Bottom Perforated | Width | 60 mm |
| Depth | 80 mm | Length | 2 m |
| Slot Type | Slotted | Slot Size | 4 - 6 mm |
| Material | Thermoplastic | Color | Gray |
| UPC | 662019818566 |
Packages
| 24 - UNIT - (24) |