Abbotsford
TAB05196

ABB 05196 Duct wire high density 4/6 slot thermoplastic grey 2m

Price $23.15 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05196

Description

Flexible thermoplastic wiring ducts are ideal for every situation in which wiring is subject to flexion or torsion. A new design of wiring ducts with circular knockouts in the sides to facilitate branch connections using rigid and corrugated conduits has also been introduced for environments in which cables require greater protection against external agents.

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type High Density
Width 2.36 in Depth 3.94 in
Length 6.56 ft Slot Type Slotted
Slot Size 4 - 6 mm Material Thermoplastic
Color Light Gray UPC 662019818627

Packages

20 - UNIT - (20)