TECHSPAN A6060C 2 inch x 2 inch Duct Finger
Description
Wiring ducts with large fingers and larger slots for easy insertion of larger wires and cables. Wire ducts with 8 mm. slots Material: Self-extinguishing rigid PVC Class 1 UL94-VO.
Specifications
| Brand Name | Techspan | Sub Brand | Ameri-Duct |
| Item Name | Wiring Duct | Type | Lead-Free |
| Width | 2.36 in | Depth | 2.36 in |
| Length | 6.56 ft | Slot Type | Wide |
| Slot Size | 8 mm | Series | CZE9 CG |
| Material | PVC | Color | Gray |
| Includes | Wire Retainer | Standards | Class 1 UL94-VO, CE, CSA, RoHS Certified |
| UPC | 776856130337 |
Packages
| 1 - UNIT - 1 |