Description
The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Cable Gland | Type | Teck, Straight |
| Trade Size | 1 in | Conductor Size | 1.16 - 1.35 in |
| Thread Type | NPT | Material | Aluminum |
| Finish | Untreated | Includes | Lock Nut |
| Standards | CSA 51586 | UPC | 622538781352 |
Packages
| 1 - UNIT - 1 | 10 - UNIT = 10 |