Abbotsford
IBVTCA125167

ABB 1-1/4 inch Trade Size, 1.49 inch-1.67 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CITCA-125-167

Description

The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Gland Type Teck, Straight
Trade Size 1-1/4 in Conductor Size 1.49 - 1.67 in
Thread Type NPT Material Aluminum
Series/Model TCA Finish Untreated
Includes Lock Nut, Sealing Ring Standards CSA 51586
UPC 622538781673

Packages

1 - UNIT - 1 5 - UNIT = 5