Abbotsford
IBVTCA150192

ABB 1-1/2 inch Trade Size, 1.73 inch-1.92 inch Dia. Over Cable Jacket Iberville TCA Teck Fitting, Aluminum

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:CITCA-150-192

Description

The TCA™ teck fittings have been designed to simplify and accelerate the termination of jacketed metal and metal clad cables. The fittings have a wide array of industrial applications and provide a means to terminate cables at junction boxes, control centres, panel boards, and enclosures for motor control and electrical distribution equipment. They form a dust and watertight seal around the cable.

Specifications

Brand Name ABB Sub Brand Iberville®, Star Teck®
Item Name Cable Gland Type Straight
Trade Size 1-1/2 in Thread Type NPT
Material Aluminum Finish Untreated
Includes Sealing Ring, Locknut Standards CSA File Number 51586
UPC 622538781925

Packages

1 - UNIT - 1 5 - UNIT = 5