Abbotsford
SIE3RT29161BC00

SIEMENS 3RT2916-1BC00 Sirius Surge Suppressor For Contactor Relays and Motor Contactors Size S00

Price $15.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RT2916-1BC00

Description

SIRIUS Surge suppressor without LED. For plugging onto the front side of the contactors with and without auxiliary switch blocks. For size-S00 3RT2 and 3RH2 contactors.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Surge Suppressor Type Varistor
Voltage Rating 48 - 127 VAC, 70 - 150 VDC Frequency Rating 50/60 Hz
Mounting Clip-On Environmental Conditions 80 - 40 °C Temperature
Temperature Rating -25 to 60 °C Standards UL Listed, CSA Certified, CE, CCC Certified
Application For Contactor Relays and Motor Contactors Size S00 UPC 662643918380

Packages

1 - UNIT - 1