Abbotsford
ABBACS18004S17A52

ABB 16.7A 5HP 230V ACS180 Series LV AC Machinery Drive Module

Price $783.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB INC
Manufacturer #:ACS18004S17A52

Description

LV AC machinery drive module, IEC: Pn 4 kW, 17.5 A, 230 V, UL: Pld 5 Hp, 16.7 A, 208 V (ACS180-04S-17A5-2).The ACS180 is a compact and robust adaptable variable speed drive (VSD) for applications such as pumps, fans, compressors, conveyors, winders and mixers. This easy-to-use compact VSD offers excellent performance and quality at superior value with all essential machinery application features embedded. And as a member of ABB’s all-compatible drives portfolio, it shares the same architecture and user interfaces for ease of use.

Packages

1 - UNIT - 1