Abbotsford
abbacs25503u09a06

ABB 9A 7.5HP 600V ACS255 Series LV AC Micro Drive

Price $1,620.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB INC
Manufacturer #:ACS25503U09A06

Description

ACS255 AC Drive, 3-500-600V In, 7.5HP, 9A, Type OPEN, 1.5 overload, Integrated, HxWxD 8.7x4.45x7.28 in, ModuleThe ACS255 drive comes in several variants ensuring seamless integration into machines. The UL (NEMA) TYPE Open / IP20 ACS255 is designed for installation inside another enclosure. Common application includes augers, mixers, pumps, fans and conveyors. The key features include an integrated keypad for easy configuration, precise process control with V/Hz control and sensorless vector control for both AC induction and PM motors, enhanced short circuit protection, operating mode selection with variable torque and constant torque V/Hz profiles, and embedded Modbus-RTU communication interface for real time control and monitoring. Optional external control panel for remote mounting and control is available

Packages

1 - UNIT - 1