The ACS255 drive comes in several variants ensuring seamless integration into machines. The UL (NEMA) TYPE Open / IP20 ACS255 is designed for installation inside another enclosure. Common application includes augers, mixers, pumps, fans and conveyors. The key features include an integrated keypad for easy configuration, precise process control with V/Hz control and sensorless vector control for both AC induction and PM motors, enhanced short circuit protection, operating mode selection with variable torque and constant torque V/Hz profiles, and embedded Modbus-RTU communication interface for real time control and monitoring. Optional external control panel for remote mounting and control is available
ACS255 micro drive seamlessly integrates with your industrial applications, offering effortless setup and reliable performance. It sets the standard for versatility, ease of use and provides a tailored solution that meets your needs locally and globally.
Full voltage coverage from 115V to 600V in IP66 drives supports diverse applications worldwide.
IP66 enclosure with optional controls ensures durability and operational reliability in demanding conditions.
Embedded Modbus RTU and RJ45 port provide versatile communication options and easy parameter transfer.
Integrated keypad and display simplify setup, reducing time and labor costs for rapid deployment.
Feed-through wiring and flexible mounting options streamline panel integration and reduce setup costs.
600V ratings in both IP20 and IP66 enclosures offer high overload capacity and enhanced safety features.
Compact, rugged micro drives with versatile mounting options, offering expanded voltage ranges and enhanced environmental protection for a wide range of basic industrial applications.