Abbotsford
ABBACS58001012A4

ABB 12A 7.5HP 500V ACS580-01 Series LV AC General Purpose Wall-Mounted Drive

Price $3,047.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB INC
Manufacturer #:ACS58001012A4

Description

ACS580 AC Drive, 3-380-480V In, 7.5HP, 12A, Type 1, 1.1 overload, Assistant Standard, HxWxD 14.69x4.8x8.78 in, Wall.The wall-mounted ACS580-01 is available as UL Type 1 (IP21), Type 12 (IP55) and Type 4X (IP66) designed for OEM and end users who value high quality and robustness in their applications. Coated control boards, high enclosure classes, and motor temperature monitoring ensure processes will run smoothly even in harsh conditions. This drive is part of ABB’s all-compatible drives portfolio, sharing the same control panel, PC tools, parameter structure and communications options as the ACS380/180 and ACS880. Learn it once; use it everywhere. With both V/Hz and sensorless vector control supporting most motor types such as induction, permanent magnet, synchronous reluctance, and optimum pole motors the ACS580 is ideal for use on compressors, conveyors, pumps, extruders, centrifuges, mixers, fans and other variable and constant torque applications, in a variety of industries, including food and beverage, plastic, textile, material handling, and agriculture.

Packages

1 - UNIT - 1